Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec Wipe for Hand Drying, Absorbent, Disposable

Catalog No. 17010262 Shop All Contec Inc. Products
Change view
Click to view available options
Dimensions (L x W):
17 x 9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-010-262 17 x 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-010-262 Supplier Contec Supplier No. CRHW0001
  • $214.50
    $203.65 / Case of 10

    Save $10.85

    5% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Proper hand hygiene during garbing is critical to maintain compliance in cleanroom environments.

  • Features Benefits
  • Large, absorbent wipes
  • Absorbent, disposable hand and elbow drying wipe
  • Use one wipe to complete task vs. 9 x 9 in. (23 x 23 cm) or 12 x 12 in. (30.5 x 30.5 cm) wipes
  • Packaged wipes
  • Protects against potential contaminants and gets stacks organized for ease in dispensing
  • Packaging minimizes the risk of airborne contamination.
  • The bags of wipes can be easily wiped down with a disinfectant or sterile 70% IPA

Specifications

Product Type General Purpose Wipe
Length (English) 17 in.
Length (Metric) 43 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Cellulose
Dimensions (L x W) 17 x 9 in.
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.