Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Wipe Holder
SDP

Catalog No. 22000229
Change view
Click to view available options
Mounting:
Magnetic Mount
Pre-drilled Holes
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting
22-000-229 Magnetic Mount
22-000-230 Pre-drilled Holes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 22-000-229 Supplier Poltex Supplier No. WIPHLDACM
Get a Poltex Pipette Holder with $3,000 Purchase
View all promotions
Add to Cart
Add to Cart
This item is not returnable. View return policy

Holds 9 x 9 in. wipes. Poltex Wipe Holder is ideal for securely holding wipes up and out of the way.

  • Holds 9 x 9 in. wipes
  • Made from 0.25 in. thick acrylic
  • nside dimensions: 9.5 x 9.5 x 4 in.
  • Clear

  • Available with magnets or holes for mounting

Specifications

Color Clear
Dimensions (L x W x H) 9.5 x 9.5 x 4 in.
Material Acrylic
Mounting Magnetic Mount
Product Style Open Top and Front
For Use With (Application) Holding 9 x 9 in. wipes
Thickness (English) 0.25 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.