Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VAI WipeDown™ HC Dry Wipes

Catalog No. 19546580 Shop All VAI Products
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sterility
19-546-580 Non-sterile
19-546-581 Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-546-580 Supplier VAI Supplier No. VEL139X9NSHC3024
Add to Cart
Add to Cart

WipeDown™ HC Dry Wipes are made of 45% Cellulose and 55% Polyester.

  • Packaged in an opaque, easy-tear style bag
  • A polyester and cellulose blend wiper material that is designed to be clean and absorbent
  • Material is low in particulates and has excellent non-shedding features
  • Non-sterile WipeDown HC Dry Wipes are packaged flat

Specifications

Product Type Dry Wipe
Length (English) 9 in.
Length (Metric) 22.9 cm
Width (English) 9 in.
Width (Metric) 22.9 cm
Material Polyester Cellulose
Container Type Bag
Packaging Quantity 300 Pk.
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.