Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VAI WipeDown High Sorb Dry Wipes

Catalog No. 19546582 Shop All VAI Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-546-582 12 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-546-582 Supplier VAI Supplier No. VEL812X12S3031
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

WipeDown High Sorb Dry Wipes are high sorbancy laundered polyester wipes with laser cut sealed edges. Low particulate, low extractable wipes.

  • ISO 5 (Grade A/B, Former Class 100) Cleanliness
  • Material is exceptionally clean and absorbent
  • Resistance to abrasion and picking

Specifications

Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 12 in.
Width (Metric) 30.5 cm
Material Polyester
Certifications/Compliance ISO 5
Dimensions (L x W) 12 x 12 in.
Packaging Quantity 20 Pk.
Sterility Sterile
Grade A/B
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.