Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire International™ Gamma Wipe™ 67

Catalog No. 17377505 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
30 x 30 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-377-505 30 x 30 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-377-505 Supplier Berkshire International™ Supplier No. GW67ST60
Add to Cart
Add to Cart
This item is not returnable. View return policy

Gamma Wipe™67 is a polyester / cellulose blend wiper recommended for ISO Class 5 and above environments, composed of 45% polyester and 55% cellulose. Each package is gamma irradiated to a 10-6 Sterility Assurance.

  • Gamma irradiated and sterile to SAL 10-6
  • ISO Class 5 to 8
  • Lot number on each pack
  • Excellent combination of the synthetic polyester strength and cleanliness with the absorbent characteristics of cellulose
  • Smooth, highly absorbent and durable with low extractable levels
  • Economical
  • Chemically compatible with common cleaning and disinfecting solutions including isopropyl alcohol, phenols, bleaches and quarternary ammonium compounds
  • Abrasion resistant

Specifications

Length (Metric) 30 cm
Width (Metric) 30 cm
Material Hydroentangled Polyester Cellulose
Absorbancy 320 mL/m2
Basis Weight 68.0 g/m2
Certifications/Compliance ISO Class 5 to 8; Cleanroom Class 100 to 100,000; EU Grade A/B/C/D; USP >797<; SAL 10-6 per AAMI guidelines;
Dimensions (L x W) 30 x 30 cm
Format Sheets
For Use With (Application) ISO Class 5 and higher sterile environments; cleaning sterile surfaces and equipment during aseptic processing; general wiping in component prep, compounding and wash areas; general wipedowns in sterile gowning rooms; applying and removing cleaning and disinfecting solutions.
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.