Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Wire and Cable Identification BBP33 Labels: Three per Row

Catalog No. 19140808 Shop All Brady Corporation Products
Change view
Click to view available options
Adhesive Type:
Rubber, Repositionable
Finish:
Gloss
Material:
Vinyl Cloth
Height (English):
1.4 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Adhesive Type Finish Material Height (English)
19-140-808 Rubber, Repositionable Gloss Vinyl Cloth 1.4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-140-808 Supplier Brady™ Supplier No. B3389498
  • $621.00
    $428.65 / Each of 1

    Save $192.35

    31% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Wire and Cable Identification BBP33 Labels (Three per Row) are permanent or repositionable. Once applied, B-498 CleanLift™ Series Vinyl Cloth is there to stay, unless you want to change it.

  • The adhesive and cloth backing offers excellent holding power, yet allow for clean removal and repositioning
  • Sticks to any clean, dry surface
  • Specially formulated topcoat for excellent print quality
  • Semi-gloss finish for crisp, clean look

Specifications

Certifications/Compliance RoHS, UL
Description Repositionable Vinyl Cloth Labels for the BBP33 Printer
Adhesive Type Rubber, Repositionable
Color White
Display Consignment
Finish Gloss
Format Die-cut
Material Vinyl Cloth
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Identification Label
Sterility Non-sterile
For Use With (Application) Wire and cable label
For Use With (Equipment) BBP™ 33 Printer
Horizontal Repeat (Metric) 27.90 mm
Labels per Row 3
Min. Operating Temperature (Metric) -40°C
No. per Pack 2300 Labels/Box
Quantity 2500/Pk.
Shape Rectangle
Software Type LabelMark, MarkWare
Temperature Range (English) -40°F to 175°F
Temperature Range (Metric) -40°C to +79.4°C
Tensile Strength 55 lb./in.
Thickness (English) 0.0073 in.
Thickness (Metric) 0.185 mm
Vertical Repeat (Metric) 39.70 mm
Dimensions (L x W) 1.437 x 1 in.
Length (English) 1.4 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Width (Metric) Printable Area 86.36 mm
Height (English) 1.4 in.
Height (Metric) 3.6 cm
Alternate Part Number B33-89-498
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.