Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Wire End Cutter, Double Action

Catalog No. 21124474 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
6.25 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-124-474 6.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-124-474 Supplier Surgical Design™ Supplier No. 111363
Add to Cart
Add to Cart

Double-action wire end cutter provides smooth, controlled cutting of orthopedic wire and pins in a 6.25 in. stainless-steel design for power and comfort.

  • Made from medical-grade stainless steel for superior durability and corrosion resistance
  • 6.25-in. length offers optimal balance between control and cutting leverage
  • Double-action mechanism increases cutting force while maintaining smooth operation
  • Precision-ground cutting edges ensure clean, accurate wire and pin sectioning
  • Designed to cut orthopedic wire, K-wires, and fixation pins with minimal effort
  • Ergonomic handle enhances grip stability and reduces operator fatigue
  • Gold-plated handle accents for added grip, visibility, and professional aesthetic
  • Suitable for pathology, autopsy, and veterinary bone and wire cutting tasks
  • Common in research, academic, and clinical instrument setups

Specifications

Product Type Wire Cutter
Blade Material Stainless Steel
Length (English) 6.25 in.
Length (Metric) 15.9 cm
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.