Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy Wire Gauze
SCI_ED

Catalog No. S13736 Shop All GSC Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
4 x 4 in.
5 x 5 in.
6 x 6 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S13736 6 x 6 in.
S13735 5 x 5 in.
S13734 4 x 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Intended for ages 13 and up.
Catalog No. S13736 Supplier GSC Go Science Crazy Supplier No. 4000612
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Intended for ages 13 and up.

Aids in the distribution of heat while using a Bunsen burner. GSC International Wire Gauze features rolled smooth wire edges. A variety of sizes are available.

  • Wire gauze is used with Bunsen burners to aid in the distribution of heat
  • Helps protect lab equipment
  • Features rolled smooth wire edges
  • Available in several sizes

Specifications

Width (English) 6 in.
Edges Rolled smooth wire edges
Length (English) 6 in.
For Use With (Application) Distribution of heat with bunsen burners
Dimensions (L x W) 6 x 6 in.
Material Wire
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.