Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Wire Rack Bottle Carrier, 6-Place, 80 mm, White

Catalog No. 01671350 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W x H):
27.5 x 17.4 x 27.4 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
01-671-350 27.5 x 17.4 x 27.4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-671-350
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Space saving design.

  • The Wire Rack Bottle Carrier features a durable, chemical-resistant HDPE-coated wire frame that holds 6 bottles up to 80 mm in diameter. Its swing-down handle allows easy loading and convenient transport. This rack simplifies the process of loading, unloading, and transporting bottles, making it an ideal choice for laboratory and industrial use
  • HDPE coated wire for durability and chemical resistance
  • Handle design swings down to load and unload without obstruction and swings up for carrying convenience
  • Holds bottles up to 80 mm in diameter

Specifications

Autoclavable Autoclavable
Color White
Holds Bottle (80 mm dia.)
Material HDPE-coated Wire
Positions 1
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
Dimensions (L x W x H) 27.5 x 17.4 x 27.4 cm
Diameter (Metric) Cavity 80 mm
Product Type Bottle Carrier
Shelves None
Height (Metric) 27.4 cm
Array 2 x 3
Width (Metric) 17.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.