Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Wireless Racks for Microtubes

Catalog No. 21403011
Change view
Click to view available options
Positions:
24
96
Color:
Blue
Red
White
Yellow
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions Color
21-403-011 96 Blue
21-403-012 96 Red
21-403-013 96 White
21-403-014 96 Yellow
21-403-015 24 Blue
21-403-016 24 Red
21-403-017 24 White
21-403-018 24 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 21-403-011 Supplier Globe Scientific Supplier No. 456340B
Add to Cart
Add to Cart

Reinforced nylon rack is autoclavable and chemical resistant which fits 1.5 and 2.0 mL microtubes

  • Wirelss racks for microtubes can accommodate 1.5 and 2.0 mL microtubes
  • Single-piece construction
  • Molded handles facilitate secure handling
  • Alphanumeric markings for sample identification
  • Stackable
  • Non-Floating in water baths

Specifications

Autoclavable Autoclavable
Color Blue
Holds Microtubes (1.5 to 2 mL)
Material Reinforced Nylon
Positions 96
Shape Rectangular
Stackable Yes
Sterility Non-sterile
Product Type Microcentrifuge Tube Rack
Shelves None
Height (Metric) 54 mm
Array 12 x 8
Width (Metric) 131 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.