Learn More
Description
- Wirelss racks for microtubes can accommodate 1.5 and 2.0 mL microtubes
- Single-piece construction
- Molded handles facilitate secure handling
- Alphanumeric markings for sample identification
- Stackable
- Non-Floating in water baths
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Yellow |
| Holds | Microtubes (1.5 to 2 mL) |
| Material | Reinforced Nylon |
| Positions | 24 |
| Shape | Rectangular |
| Stackable | Yes |
| Sterility | Non-sterile |
| Product Type | Microcentrifuge Tube Rack |
| Shelves | None |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.