Learn More
Description
- Fully Autoclavable
- For single piece and three tier
- Half size with 16 mm and 36 place
- Single piece, three tier grid design for secure and stable racking of tubes
- Good temperature and chemical resistance to withstand a variety of lab procedures
- Large, flat endplates for labeling and easy sample identification
- Dense nylon material will not float in water bath
- 15 mL conicals fit in 20 mm racks and 50 mL conicals fit in 30 mm racks
- Seven colorful options to keep samples and benchtop organized
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Yellow |
| Holds | Tubes (16 to 17 mm) |
| Material | Nylon |
| Positions | 36 |
| Shape | Square |
| Stackable | Yes, When Empty |
| Sterility | Non-sterile |
| Product Type | Test Tube Half Rack |
| Shelves | None |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.