Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Wireless Tube Rack - Half size, 20 mm, 20 place

Catalog No. 21403048
Change view
Click to view available options
Color:
Blue
Green
Magenta
Orange
Red
White
Yellow
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
21-403-048 Blue
21-403-049 Green
21-403-050 Magenta
21-403-051 Orange
21-403-052 Red
21-403-053 White
21-403-054 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 21-403-048 Supplier Globe Scientific Supplier No. 456645B
Add to Cart
Add to Cart

Reinforced nylon for strength and durability with no coatings to chip, peel, or rust with stable racking of tubes

  • Fully Autoclavable
  • Molded from reinforced nylon for strength and durability with no coatings to chip, peel, or rust
  • Half size with 20 mm and 20 place
  • Single piece, three tier grid design for secure and stable racking of tubes
  • Good temperature and chemical resistance to withstand a variety of lab procedures
  • Large, flat endplates for labeling and easy sample identification
  • Dense nylon material will not float in water bath
  • 15 mL conicals fit in 20 mm racks and 50 mL conicals fit in 30 mm racks
  • Seven colorful options to keep samples and benchtop organized

Specifications

Autoclavable Autoclavable
Color Blue
Holds Tubes (20 mm)
Material Nylon
Positions 20
Shape Square
Stackable Yes, When Empty
Sterility Non-sterile
Product Type Test Tube Half Rack
Shelves None
Array 4 x 5
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.