Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

WAF Non-Electric Pressure Steam Sterilizer

Catalog No. 144629 Shop All Wisconsin Aluminum Foundry Company Inc Products
Change view
Click to view available options
Capacity (English):
15.5 qt.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
14-462-9 15.5 qt.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-462-9 Supplier WAF Supplier No. 1915X

missing translation for 'validMainframeMsg'

Professional grade sterilizer is perfect for all general medical and laboratory applications. Any heat source can be used such as a hot plate or stove top.

  • Fast, 35-minute sterilizing cycle 
  • Calibrated gauge that shows when sterilization cycle begins 
  • Safety locking mechanism that prevents opening while the sterilizer is under pressure
  • Easy Steam Release switch 
  • Excess pressure relief valve for safety
  • Any outside heat source can be used such as a hot plate or stove top 
  • Light, compact, portable and robust, top loading sterilizer
  • Lubricated metal-to-metal seal which means no gaskets to replace or wear out

Specifications

Certifications/Compliance FDA listed
Diameter (English) Interior 12.625 in.
Capacity (English) 15.5 qt.
Height (English) Exterior 12.25 in.
Temperature (English) 259°F (Max.)
Weight (English) 15 lb.
Operating Pressure Max Pressure: 20 psi
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.