Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

WISP™ Autosampler Vials, 1 mL, Sold by MilliporeSigma™ Supelco™

Catalog No. 111011420 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
11-101-1420 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-101-1420 Supplier MilliporeSigma Supelco Supplier No. Z2919941PAK
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with WISP™ 96-position Autosampler. Vials include snap-plug caps.

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 8 mm
Material Glass
Volume (Metric) 1 mL
No. per Pack 200/Pk.
Product Line WISP
Closure Material LDPE
Closure Type Snap Plug
Closure Size 8 mm
For Use With (Equipment) WISP™ Autosampler (96-Position)
Height (Metric) 40 mm
Show More Show Less

WISP is a trademark of Waters

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.