Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Indicator Positioner and Holder, 175 lb Pull, 1 ea

Catalog No. 502241073
Encompass

The SPI Magnetic Base Indicator Holder is a versatile tool designed for precise positioning of dial and test indicators. It features a strong magnetic base for secure attachment to ferrous surfaces and an articulated arm for flexible indicator placement.

  • Features a strong magnetic base with 175 lb holding force
  • Accommodates dial or test indicators with 5/32 in, 5/16 in, and 3/8 in diameter stems or with 1/4 in lug-nut mount
  • Designed with a post and rod arm style for flexible positioning
  • Base design includes V-shape and outside flats for use on round or flat surfaces
  • Equipped with an on/off lever for convenient magnetic activation/deactivation
  • Overall height of 9 in
  • Base dimensions are 2-1/4 in length, 2 in width, and 2-1/8 in height
  • Does not include fine adjustment

This item is not returnable. View return policy
Catalog No. 50-224-1073 Supplier MSC Supplier No. 36886257
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The SPI Magnetic Base Indicator Holder is a versatile tool designed for precise positioning of dial and test indicators. It features a strong magnetic base for secure attachment to ferrous surfaces and an articulated arm for flexible indicator placement.

  • Features a strong magnetic base with 175 lb holding force
  • Accommodates dial or test indicators with 5/32 in, 5/16 in, and 3/8 in diameter stems or with 1/4 in lug-nut mount
  • Designed with a post and rod arm style for flexible positioning
  • Base design includes V-shape and outside flats for use on round or flat surfaces
  • Equipped with an on/off lever for convenient magnetic activation/deactivation
  • Overall height of 9 in
  • Base dimensions are 2-1/4 in length, 2 in width, and 2-1/8 in height
  • Does not include fine adjustment

This item is not returnable. View return policy
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.