Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Wizard PVC/Nylon Rainwear: Pants

Catalog No. 19065555C Shop All MCR Safety Products
Encompass_Preferred
Change view
Click to view available options
Size:
Large
X-Large
2X-Large
Size (English) Waist:
48 in.
50 in.
52 in.
Length (English) Inseam:
28.5 in.
29.5 in.
30.5 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Waist Length (English) Inseam
19-065-555C Large 48 in. 28.5 in.
19-042-435 X-Large 50 in. 29.5 in.
19-022-440 2X-Large 52 in. 30.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-065-555C Supplier MCR Safety Supplier No. 300BPL
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Resists tears and snags—perfect for industrial applications

  • Double-coated PVC over 210 denier nylon scrim material
  • Rip-stop material provides excellent resistance to snags and tears
  • Protects against most chemicals, oils and acids
  • Features welded seams
  • 0.28mm PVC/Nylon/PVC construction

Applications:

For applications like trucking, fertilizer plants, sanitation workers and paper mills

Compliance

Meet ASTM™ D6413 standards.

Specifications

Closure Type Snap Fly
Color Yellow
Material PVC, Nylon
Seam Type Welded
Size Large
For Use With (Application) Industrial applications, trucking, fertilizer plants, sanitation workers and Paper mills
Length (English) Inseam 28.5 in.
Length (Metric) Inseam 72.3 cm
Size (English) Waist 48 in.
Certifications/Compliance ASTM D6413
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.