Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Wizard PVC/Nylon Rainwear: Rain Coats

Catalog No. 19810470 Shop All MCR Safety Products
Encompass_Preferred
Change view
Click to view available options
Collar Type:
Corduroy with snap
Round
Includes:
Detachable hood
Detachable hood, OXY logo
Two inner leg snap which form chaps, badge holder, detachable hood
Size:
Large
X-Large
2X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Collar Type Includes Size
19-810-470 Corduroy with snap Two inner leg snap which form chaps, badge holder, detachable hood X-Large
19-088-711A Round Detachable hood Large
19-088-711B Round Detachable hood X-Large
19-060479 Round Detachable hood, OXY logo 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-810-470 Supplier MCR Safety Supplier No. 360CXL
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Resists tears and snags—perfect for industrial applications

  • Double-coated PVC over 210 denier nylon scrim material
  • Rip-stop material provides excellent resistance to snags and tears
  • Protects against most chemicals, oils and acids
  • Features welded seams
  • 0.28mm PVC/Nylon/PVC construction
Raincoat
  • Snap-storm-fly front with take-up snaps on wrists
  • Snap-on, detachable drawstring hood
  • Two patch pockets with flap and closure
  • Raglan sleeves with underarm air vents

For applications like trucking, fertilizer plants, sanitation workers and paper mills

Compliance

Meet ASTM™ D6413 standards.

Specifications

Size X-Large
Material Nylon, PVC
Color Yellow
Certifications/Compliance ASTM D6413
Construction 2-piece
Collar Type Corduroy with snap
Seam Type Welded
No. of Pockets 2
Size (English) Chest 57 in.
Size (Metric) Chest 144.7 cm
Thickness 0.28 mm
For Use With (Application) Industrial applications, trucking, fertilizer plants, sanitation workers and Paper mills
Includes Two inner leg snap which form chaps, badge holder, detachable hood
Length (English) 60 in.
Length (Metric) 152.4cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.