Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Wizard PVC/Nylon Rainwear: Rain Jackets

Catalog No. 19818197 Shop All MCR Safety Products
Encompass_Preferred
Change view
Click to view available options
Size:
Large
X-Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-818-197 X-Large
19-818-196 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-818-197 Supplier MCR Safety Supplier No. 300JXL
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Resists tears and snags—perfect for industrial applications

  • Double-coated PVC over 210 denier nylon scrim material
  • Rip-stop material provides excellent resistance to snags and tears
  • Protects against most chemicals, oils and acids
  • Features welded seams
  • 0.28mm PVC/Nylon/PVC construction
Rider Coat
  • Split in back of coat allows inside legs to be snapped together to form pants
  • Storm-fly front with three snaps; take-up snaps on wrists
  • Snap-on, detachable hood and badge holder
  • Inside pocket, as well as side pocket, with flap and closure
  • Unvented raglan sleeves

For applications like trucking, fertilizer plants, sanitation workers and paper mills

Compliance

Meet ASTM™ D6413 standards.

Specifications

Size X-Large
Material Nylon, PVC
Color Yellow
Closure Type Snap
Certifications/Compliance ASTM D6413
Construction 1-piece
Collar Type Round
Seam Type Welded
Size (English) Chest 57 in.
Size (Metric) Chest 144.7 cm
Thickness 0.28 mm
For Use With (Application) Industrial applications, trucking, fertilizer plants, sanitation workers and Paper mills
Includes Detachable hood
Length (English) 32 in.
Length (Metric) 81.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.