Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waldmann Lighting™ WLA LED Bench Light

Catalog No. p-7163273
Encompass
Change view
Click to view available options
Length (English):
35.4 in.
47.2 in.
59 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
11-000-129 35.4 in.
11-000-130 47.2 in.
11-000-131 59 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-000-129 Supplier Waldmann Lighting™ Supplier No. 11347500000704990
Only null left
Add to Cart
Add to Cart

Mounted workstation light, ideal for manufacturing and assembly benches

  • Work bench mounted fixture
  • Broad light output for assembly workstations
  • 5000K color temperature with CRI> 80, offers bright, glare-free light
  • Three lengths to match any work space size
  • 50,000 hours maintenance-free LED technology
  • All models designed for thru-wire capability
  • Strong anodized aluminum arm
  • Sealed to protect inner workings from environmental dust and other particles
  • ETL/cETL approved

Specifications

Light Source LED
Voltage 120/240 V
Wattage 37 W
Certifications/Compliance ETL/cETL
Depth (English) 4.7 in.
Depth (Metric) 120 mm
Description WLA Workstation System Light
Dimensions (L x W) 35.4 x 4.7 in.
Dimensions (L x W x H) 35.4 x 4.7 x 1.6 in.
Electrical Requirements 37 W, 120/240 V, 50/60 Hz
For Use With (Equipment) Workbenches
Height (English) 1.6 in.
Height (Metric) 40 mm
Hertz 50/60 Hz
Includes Bracket/cord
Length (English) 35.4 in.
Length (Metric) 899 mm
Lens Material Polycarbonate
Material Anodized aluminum, Plastic
Model WLA 3000/850/T
Packaging Quantity 1 Ea.
Product Line WLA
Width (English) 4.7 in.
Width (Metric) 120 mm
Product Type LED System Light
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.