Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Coast WLR1 Rechargeable Focusing Work Light

Catalog No. 19012085
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-012-085 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-012-085 Supplier Coast Supplier No. 30194
  • $107.00
    $68.65 / Each of 1

    Save $38.35

    36% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Rechargeable, portable work light featuring a folding stand, twist-focusing optic, and three output modes for lighting versatility.

  • Dynamic light can be held in the hand or set-up on virtually any surface
  • Equipped with a USB-out port to double as an on-the-go power band for personal devices at the worksite
  • Includes multiple output settings and a focusing optic that can vary the size of the beam
  • Compact, rugged, and designed with an adjustable carry-handle stand
  • Beam packs a powerful punch at 1150 lumen and is capable of fully rotating 180-degrees
  • IP54 rated light is partially weather-proof and dust-proof

Specifications

Weight (English) 29 oz.
Weight (Metric) 8.31 kg
Battery Run Time 13 Hr. (On Low)
Battery Type Lithium-Ion (Built-in)
Beam Distance 82 ft. (Low), 180 ft. (Medium), 252 ft. (High)
Color Black
Includes Built-in Lithium Ion Rechargeable Battery Pack, USB Charging Cord
Lumen 125 lm (Low), 600 lm (Medium), 1150 lm (High)
Product Type Rechargeable Work Light
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.