Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Welch™ WOB-L Dry Pump

Catalog No. 01257152
Change view
Click to view available options
Model:
WOB-L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
01-257-152 WOB-L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 01-257-152 Supplier Welch™ Supplier No. 2562C02
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
NOTE: This item is a non-standard voltage (230V), and can only be used outside of North America. Please ensure you are ordering the correct product. Contact customer service for assistance: 1-800-766-7000.

Specifications

Certifications/Compliance CE Marked
Electrical Requirements 50 Hz
Model WOB-L
Frequency 50 Hz
Pump Type Dry Pump
Voltage 230 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.