Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Wood Handled Cotton Swabs and Applicators

Catalog No. p-7146852 Shop All Fisherbrand Products
Change view
Click to view available options
Length (English):
3 in.
6 in.
Quantity:
1/ envelope; 1000/cs
1000/pk
2/envelope; 2000/cs
Sterility:
Non-sterile
Sterile
Product Type:
Cotton Swab
Cotton Tip Applicator
Small tip cotton swab
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Quantity Sterility Product Type
22-363-157 6 in. 1000/pk Non-sterile Cotton Tip Applicator
22-363-167 3 in. 1000/pk Non-sterile Small tip cotton swab
22-363-172 6 in. 2/envelope; 2000/cs Sterile Cotton Tip Applicator
22-363-173 6 in. 1/ envelope; 1000/cs Sterile Cotton Tip Applicator
22-363-156 3 in. 1000/pk Non-sterile Cotton Tip Applicator
22-363-159 3 in. 1000/pk Non-sterile Cotton Swab
22-363-160 6 in. 1000/pk Non-sterile Cotton Swab
22-363-168 6 in. 1000/pk Non-sterile Small tip cotton swab
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 22-363-157
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Useful in bacteriology labs for inoculating broths or plated media or for obtaining culture specimens, and for cleaning delicate instrument.

  • Multi-purpose applicators ideal for specimen collection and use in a wide range of diagnostic testing and screening
  • Sterile and non-sterile products available (see product specifications)
  • Polyester-tipped and cotton applicators on wooden or plastic handles available (see product specifications)
  • Not suitable for PCR DNA/ RNA testing

Specifications

Product Type Cotton Tip Applicator
Autoclavable Autoclavable
Tip Material Cotton
Handle Material Wood
Length (Metric) 15 cm
Quantity 1000/pk
For Use With (Application) Useful in bacteriology labs for inoculating broths or plated media or for obtaining culture specimens and for cleaning delicate instruments
Sterility Non-sterile
Length (English) 6 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.