Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Wood Laminate Corrosives Safety Cabinet
SCI_ED

Catalog No. S28760 Shop All Justrite Safety Group Products
Change view
Click to view available options
Door Style:
Manual-close
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Style
S28760 Manual-close
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S28760 Supplier Justrite™ Supplier No. 24150/EMD

missing translation for 'validMainframeMsg'

Store corrosives on the floor or at workbench level. The Justrite™ Wood Laminate Corrosives Safety Cabinet is perfect for smaller quantities used at workbench level and ideal for safely storing highly corrosive liquids such as phenol, nitric acid and sulfuric acid.

  • Durable and highly chemical resistant
  • Made from 0.75 in. (1.9cm) particle board clad internally and externally with a chemical-resistant laminate—no internal metal parts to corrode
  • With double sliding doors Suitable for large storage jobs and floor placement

Specifications

Dimensions (D x W x H) Interior 17.11 x 40.48 x 54.51 in.
Product Type Corrosives and Acids Storage Cabinet
Width (Metric) Interior 102.8 cm
Width (Metric) Exterior 106.7 cm
No. of Doors 2
Height (Metric) Interior 138.5 cm
Depth (Metric) Interior 43.5 cm
Depth (Metric) Exterior 45.4 cm
Height (Metric) Exterior 152.4 cm
Weight (Metric) 145 kg
Load Bearing Capacity 49 x 2.5 L
No. of Shelves 2
Door Style Manual-close
Includes Adjustable leg levelers, Haz-Alert™ reflective labels and double key set for safety and security. The Justrite™ Wood Laminate Corrosives Safety Cabinet are perfect for smaller quantities used a
Depth (English) Interior 17.11 in.
Weight (English) 320 lb.
Material Wood
Width (English) Exterior 42 in.
Height (English) Exterior 60 in.
Height (English) Interior 54.51 in.
Depth (English) Exterior 17.8 in.
Width (English) Interior 40.48 in.
Color Royal Blue
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.