Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MENDA Wood Orangestick Probe
SDP

Catalog No. 18688000
Encompass
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
17.78 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
18-688-000 17.78 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-688-000 Supplier MENDA Supplier No. 35616
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Ideal material for use in ESD protected areas

  • 7 inch probe
  • Sold in packages of 100
  • Wood/Nylon Finish will not mar delicate surfaces
  • Ideal material for use in ESD protected areas
  • Temperature resistant - material will not melt
  • Made in the United States of America for superior quality

Specifications

Quantity 100
Length (English) 7 in.
For Use With (Application) ESD protected areas
Length (Metric) 17.78 cm
Material Wood/Nylon Finish
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.