Learn More
Description
- Adjustable from 16 to 21 in. from the top of the seat to the floor
- Features seat height adjustment
- Nylon reinforced fiberglass base
- Stationary glides
Specifications
Specifications
| Product Type | General Purpose Seating |
| With Lumbar Support | No |
| With Tilt | No |
| With Casters | No |
| With Backrest | No |
| Footrest | No |
| Color | Natural |
| With Armrest | No |
| Material | Wood |
| Seating Type | Desk Height |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.