Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Wood Stool - Desk Height with Round Tube Base and Casters
SCI_ED

Catalog No. S36813 Shop All Fisherbrand Products
Change view
Click to view available options
Adjustable (Height):
18 to 23 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Adjustable (Height)
S36813 18 to 23 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S36813

Fisherbrand™ Wood Stools with Round Tube Base are height adjustable for 31 in. work surfaces and feature 360-degree control mechanisms and fixed foot ring. 7-ply furniture grade hardwood in natural finish offers a classic look and feel.

  • Adjustable from 20-25 inches from the top of the seat to the floor with casters or 18-23 inches from the top of the seat to the floor with stationary glides
  • Features 360-degree, all-around control
  • Black, powder-coated steel base with fixed foot ring
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • 7-ply furniture grade hardwood with natural finish

Specifications

Product Type Stool (Backless)
With Tilt No
Base Style Powder-coated steel with fixed foot ring
Color Black
Base Material Powder-coated Steel
Footrest No
With Casters No
With Armrest No
Adjustable (Height) 18 to 23 in.
Adjustable Yes
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
With Backrest No
Material Plywood
Seating Type Stool
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.