Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Wood Stool - High Bench Height with Round Tube Base
SCI_ED

Catalog No. S37033 Shop All Fisherbrand Products
Change view
Click to view available options
High Bench Height with Round Tube Base & Stationary Glides, Color: Natural
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S37033 High Bench Height with Round Tube Base & Stationary Glides, Color: Natural
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S37033

Fisherbrand™ Wood Stools with Round Tube Base are height adjustable for 42 in. work surfaces and feature 360-degree control mechanisms and fixed foot ring. 7-ply furniture grade hardwood in natural finish offers a classic look and feel.

  • Adjustable from 27-36.75 inches from the top of the seat to the floor with casters or 25-34.75 inches from the top of the seat to the floor with stationary glides
  • Features 360-degree, all-around control
  • Black, powder-coated steel base with fixed foot ring
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • 7-ply furniture grade hardwood with natural finish

Specifications

Product Type Stool (Backless)
Footrest No
Load Bearing Capacity (Metric) 136 kg
Base Material Powder-coated Steel
With Backrest No
With Tilt No
With Casters No
With Armrest No
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Load Bearing Capacity (English) 300 lb.
Adjustable Yes
Color Black
Adjustable (Height) 27 to 36.75 in.
Base Style Powder-coated steel with fixed foot ring
Material Plywood
Seating Type Stool
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.