Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bennett Wood Specialties Wooden Rack

Catalog No. 13713
Change view
Click to view available options
Dimensions (L x W x H):
7 x 9 x 10 in. (18 x 23 x 25.4cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
13-713 7 x 9 x 10 in. (18 x 23 x 25.4cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-713 Supplier Bennett Wood Specialties Supplier No. BP PIPT
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Handle of support lets you carry pipets easily

  • Pipets supported horizontally, one above the other, six to a side
  • Notched uprights of support 8 1/4 in. (21cm) apart, will carry pipet of greater length

Order Info

Overall: 7L x 9W x 10 in. H (18 x 23 x 26cm).

Specifications

Autoclavable Not Autoclavable
Material Wood
Dimensions (L x W x H) 7 x 9 x 10 in. (18 x 23 x 25.4cm)
Length (Metric) 18 cm
Length (English) 7 in.
Width (English) 9 in.
Height (English) 10 in.
Product Type Pipet Rack
Height (Metric) 25.4 cm
Width (Metric) 23 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.