Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Wooden Seat Metal Stool
SCI_ED

Catalog No. S42378 Shop All Diversified Spaces Products
Change view
Click to view available options
Height (Metric) Opening:
45.72 cm
45.72 to 71.12 cm
60.86 cm
Adjustable:
Height
No
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric) Opening Adjustable
S42378 45.72 cm No
S42379 60.86 cm No
S42626 45.72 to 71.12 cm Height
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S42378 Supplier Diversified Spaces™ Supplier No. STL9186AH
Add to Cart
Add to Cart

Used for labs and classroom.

  • Fully welded stools
  • Powder coated frame
  • Frame Thickness: 0.5 in.
  • Foot ring welded to frame
  • Five legged
  • Hardwood seat (Dia.: 14 in.)

Certifications

MAS Certified Green

Compliance

SEFA

Specifications

Product Type Seating Stool
Height (Metric) Opening 45.72 cm
Color Black
Adjustable No
Material Steel (18 ga.), Hardwood
Seating Type Stool
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.