Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Work Area Protection On-Top Manhole Guard Material Lifts

Catalog No. 19821091 Shop All Ergodyne Products
Encompass_Preferred
Change view
Click to view available options
Material:
Aluminum
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-821-091 Aluminum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-821-091 Supplier Ergodyne Supplier No. 11115
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Specifications

Material Aluminum
Height (Metric) 142.24 cm
Weight (English) 87 lb.
Width (Metric) 134.62 cm
Height (English) 56 in.
Weight (Metric) 39.46 kg
Width (English) 53 in.
For Use With (Application) Raising and lowering equipment and material into manholes
Type Material Lift with Guard
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.