Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Little Giant Work-Height Steel-Deck Platform Truck, 2,000 lb, 48 in. x 24 in. Deck, 1 ea.

Catalog No. 502783925
Encompass_Preferred

This work-height steel-deck platform truck is designed to minimize lifting and bending when transferring items between transport equipment and high surfaces such as work tables, conveyors, and storage racks. Constructed from 12 ga steel, the unit features a high-deck design for ergonomic access.

  • Load capacity of 2,000 lb
  • Solid deck measuring 48 in. L x 24 in. W x 26 in. H
  • Removable raised handle with single-end pocket location
  • Four 6 in. diameter mold-on rubber casters in a (2) rigid and (2) swivel configuration
  • Durable powder coated finish for long-lasting performance
  • Smooth 4-sided lipped deck surface
  • Fully assembled unit with 40 in. overall height

Catalog No. 50-278-3925 Supplier Grainger Supplier No. 19G888
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This work-height steel-deck platform truck is designed to minimize lifting and bending when transferring items between transport equipment and high surfaces such as work tables, conveyors, and storage racks. Constructed from 12 ga steel, the unit features a high-deck design for ergonomic access.

  • Load capacity of 2,000 lb
  • Solid deck measuring 48 in. L x 24 in. W x 26 in. H
  • Removable raised handle with single-end pocket location
  • Four 6 in. diameter mold-on rubber casters in a (2) rigid and (2) swivel configuration
  • Durable powder coated finish for long-lasting performance
  • Smooth 4-sided lipped deck surface
  • Fully assembled unit with 40 in. overall height

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.