Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Tingley™ Workbrute™ PVC Overshoes

Catalog No. 19068107 Shop All Tingley Rubber Co. Products
Encompass_Preferred
Change view
Click to view available options
Color:
Black
Yellow
Size:
Large, 9.5 to 11
X-Large, 11 to 13
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size
19-068107 Black Large, 9.5 to 11
19-051984 Yellow X-Large, 11 to 13
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-068107 Supplier Tingley™ Supplier No. 35121.LG
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Thick tread with deep cleats and sharper edges for more traction

Resistant to fats, certain acids, hydrocarbons, and caustics.

  • Frigiflex™ PVC compound contains special additives for high stretch and flexibility in cold temperatures
  • Injection molded, seamless construction for 100% waterproof protection
  • Material added at the greatest wear points—the heel, toe, and cleats—increases durability
  • Textured key interior entry points allow easy on and off over rubber-soled shoes
  • No-pinch molded-in button and two button holes offer better fit and protection
  • Heavy-duty heel kick-off for easy off
  • Height: 10 in.

Not recommended for use in ketones, aldehydes, and many solvents.

Specifications

Color Black
Height (English) 10 in.
Height (Metric) 250 cm
Material PVC
Size Large, 9.5 to 11
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.