Learn More
Description
Resistant to fats, certain acids, hydrocarbons, and caustics.
- Frigiflex™ PVC compound contains special additives for high stretch and flexibility in cold temperatures
- Injection molded, seamless construction for 100% waterproof protection
- Material added at the greatest wear points—the heel, toe, and cleats—increases durability
- Textured key interior entry points allow easy on and off over rubber-soled shoes
- No-pinch molded-in button and two button holes offer better fit and protection
- Heavy-duty heel kick-off for easy off
- Height: 10 in.
Not recommended for use in ketones, aldehydes, and many solvents.
Specifications
Specifications
| Color | Black |
| Height (English) | 10 in. |
| Height (Metric) | 250 cm |
| Material | PVC |
| Size | Large, 9.5 to 11 |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.