Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ WorkHorse™ Series Polypropylene Thermal Transfer Printable Label

Catalog No. 19109241 Shop All Brady Corporation Products
Change view
Click to view available options
Quantity:
3000/Roll
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
19-109-241 3000/Roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-109-241 Supplier Brady™ Supplier No. THT174253
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Certifications/Compliance UL Recognized, CSA Approved, Halogen-Free (DIN VDE 0472/parts 815)
Color Capability White
Description Recommended Ribbon Series: 6200
Adhesive Type Acrylic
Finish Matte
Format Die-cut
Material Polypropylene
For Use With (Application) Asset tracking, Barcoding, Component ID, Equipment ID, General purpose ID, Rating plates
For Use With (Equipment) Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printer, IP300 Thermal Transfer Printer, IP600 Thermal Transfer Printer, BBP81 Label Printer
Model THT-17-425-3
Quantity 3000/Roll
Shape Rectangle
Temperature Range (Metric) -70°C to 130°C
Thickness (English) 0.0046 in
Thickness (Metric) 0.1143 mm
Dimensions (L x W) 50.80 mm (W) x 25.40 mm (H)
Width (English) 2 in.
Width (Metric) 50.8 mm
Height (English) 1 in.
Height (Metric) 25.4 mm
Diameter (English) 3 in.
Diameter (Metric) 76.20 mm
Alternate Part Number THT-17-425-3
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.