Learn More
Brady™ WorkHorse™ Series Thermal Transfer Printable Labels, B-425
Used to identify property from components to finished products. Brady™ WorkHorse™ Series Thermal Transfer Printable Labels are constructed of permanent polypropylene and is used for thermal transfer printers.
Supplier: Brady™ THT542510
Description
- Available in various sizes
Specifications
| UL Recognized, CSA Accepted, Halogen Free (DIN VDE 0472/part 815) | |
| Acrylic | |
| Matte | |
| Polypropylene | |
| Thermal Transfer Printer Label | |
| BBP81;i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500 | |
| -70°C | |
| 10000 Label(s) / Roll | |
| Rectangle | |
| 25.4 x 12.7 mm (W x H) | |
| -70°C to 130°C | |
| 0.1143 mm | |
| 1 in. | |
| 25.40 mm | |
| 12.7 mm |
| Recommended ribbon series: R4300; R4500; R6200; R6400 | |
| White | |
| Roll | |
| Thermal Transfer | |
| Asset Tracking, Barcode Labeling, Component and Equipment Identification, General and Industrial Identification, Rating Plates | |
| 3 | |
| THT-5-425-10 | |
| 10000 | |
| 25.40 mm (W) x 12.70 mm (H) | |
| -94°F to 266°F | |
| 0.0045 in. | |
| 25.40 mm (W) x 12.70 mm (H) | |
| 25.4 mm | |
| 0.5 in. | |
| THT-5-425-10 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.