Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ WorkHorse™ Series Thermal Transfer Printable Labels, B-425

Catalog No. p-7078077 Shop All Brady Corporation Products
Change view
Click to view available options
Size (Metric):
101.6 x 50.8 mm (W x H)
101.6 x 76.2 mm (W x H)
25.4 x 12.7 mm (W x H)
69.85 x 31.75 mm (W x H)
76.2 x 127 mm (W x H)
76.2 x 25.4 mm (W x H)
76.2 x 50.8 mm (W x H)
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (Metric)
19-109-258 76.2 x 25.4 mm (W x H)
19-109-277 76.2 x 50.8 mm (W x H)
19-109-292 76.2 x 127 mm (W x H)
19-109-344 25.4 x 12.7 mm (W x H)
19-109-360 101.6 x 50.8 mm (W x H)
19-109-391 69.85 x 31.75 mm (W x H)
19-109-400 101.6 x 76.2 mm (W x H)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19-109-258 Supplier Brady™ Supplier No. THT184253
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Used to identify property from components to finished products. Brady™ WorkHorse™ Series Thermal Transfer Printable Labels are constructed of permanent polypropylene and is used for thermal transfer printers.

  • Available in various sizes

Specifications

Certifications/Compliance UL Recognized, CSA Accepted, Halogen Free (DIN VDE 0472/part 815)
Description Recommended ribbon series: R4300; R4500; R6200; R6400
Adhesive Type Acrylic
Color White
Finish Matte
Format Roll
Material Polypropylene
Print Technology Thermal Transfer
Product Type Thermal Transfer Printer Label
For Use With (Application) Asset Tracking, Barcode Labeling, Component and Equipment Identification, General and Industrial Identification, Rating Plates
For Use With (Equipment) BBP81;i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500
Labels per Row 1
Min. Operating Temperature (Metric) -70°C
Model THT-18-425-3
No. per Pack 3000 Label(s) / Roll
Quantity 3000/Pk.
Shape Rectangle
Size 76.20 mm (W) x 25.40 mm (H)
Size (Metric) 76.2 x 25.4 mm (W x H)
Temperature Range (English) -94°F to 266°F
Temperature Range (Metric) -70°C to +80°C
Thickness (English) 0.0045 in.
Thickness (Metric) 0.1143 mm
Vertical Repeat (Metric) 28.58 mm
Dimensions (L x W) 25.40 x 76.20 mm
Width (English) 3 in.
Width (Metric) 76.2 mm
Width (English) Printable Area 76.20 mm
Height (English) 1 in.
Height (Metric) 25.4 mm
Alternate Part Number THT-18-425-3
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.