Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ WorkHorse™ Series Thermal Transfer Printable Labels

Catalog No. 19109354 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-109-354 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-109-354 Supplier Brady™ Supplier No. THT548810
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

WorkHorse™ Series Thermal Transfer Labels are printable, high-performance polyester labels for thermal transfer printers.

  • Matte white polyester material has a permanent acrylic adhesive and is thermal transfer printable
  • Ideal for general and bar code labeling on flat, smooth surfaces
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
  • Service temperature of -40 to 320° F (-40 to 160° C)

Specifications

Autoclavable Autoclavable
Certifications/Compliance UL Recognized, CSA Approved, AGA Approved
Description Recommended Ribbon Series: 4300
Adhesive Type Acrylic, Permanent
Color White
Display Consignment
Finish Matte
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Component ID, Equipment ID, Barcoding, Asset tracking, Rating plates, General purpose ID, Laboratory ID
For Use With (Equipment) BBP81, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500
Horizontal Repeat (Metric) 27.31 mm
Labels per Row 3
Min. Operating Temperature (Metric) -40°C
Model THT-5-488-10
No. per Pack 10000 Label(s) / Roll
Quantity 10,000/Pk.
Shape Rectangle
Size 25.40 mm (W) x 12.70 mm (H)
Size (English) Panel 0.5 in H x 1 in W
Size (Metric) Panel 12.70 mm H x 25.40 mm W
Temperature Range (English) -40°F to 320°F
Temperature Range (Metric) -40°C to +160°C
Thickness (English) 0.0036 in.
Thickness (Metric) 0.094 mm
Dimensions (L x W) 0.5 x 1 in.
Length (English) 0.50 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Width (Metric) Printable Area 85.09 mm
Height (English) 0.500 in.
Height (Metric) 12.7 mm
Alternate Part Number THT-5-488-10
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.