Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Superior Uniform Worklon™ Microstat ESD Lab Wear

Catalog No. 190881864D Shop All Superior Uniform Group Inc. Products
Encompass
This item is not returnable. View return policy
Catalog No. 19-088-1864D Supplier Superior Uniform Supplier No. 463XL
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Unisex coats for lab environments

  • 65% polyester/34% cotton/1% carbon in a woven grid configuration
  • Snap closure
  • Lapel Collar
  • Three patch pockets
  • Set-in sleeves
  • Adjustable snaps at wrists
  • Color-coded hang loop
  • Pocket access slits
  • Length: 104 cm (41 in.)

Specifications

Product Type Controlled Environments Lab Coat
Material Polyester, Cotton, Carbon-modified Nylon
Disposable Reusable
Model 463WHT
Length (English) 41 in.
Length (Metric) 104 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.