Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC WorkSmart Ball Twine, Cotton, #24 Twine Dia, 48 lb Breaking Strength

Catalog No. 5000535189
Encompass

This ball twine is made from cotton, featuring a #24 twine diameter and a natural color. It offers a breaking strength of 48 lb, with 1,000 ft provided per pound, suitable for various applications requiring durable twine.

  • Twine type: Twine ball
  • Material: Cotton
  • Color: Natural
  • Twine size: #24
  • Breaking strength: 48 lb
  • Container type: Ball
  • Length per pound: 1,000 ft
  • Country of origin: United States

Catalog No. 50-005-35189 Supplier MSC Supplier No. 45891140
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This ball twine is made from cotton, featuring a #24 twine diameter and a natural color. It offers a breaking strength of 48 lb, with 1,000 ft provided per pound, suitable for various applications requiring durable twine.

  • Twine type: Twine ball
  • Material: Cotton
  • Color: Natural
  • Twine size: #24
  • Breaking strength: 48 lb
  • Container type: Ball
  • Length per pound: 1,000 ft
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.