Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Web Sling, Type 3, Polyester, 3 in. x 6 ft., 1 ea.

Catalog No. 5000514316
Encompass

This flat eye and eye type 3 web sling is designed for heavy-duty lifting and rigging applications. Constructed from durable polyester, it provides reliable strength and versatility in industrial settings.

  • Features a 6 ft. length for various lifting tasks
  • Constructed with 2-ply polyester material for enhanced durability
  • Offers a 3 in. width for stable load support
  • Provides a 17,200 lb. vertical lifting capacity
  • Rated for 6,900 lb. choker capacity

Catalog No. 50-005-14316 Supplier MSC Supplier No. 43681550
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This flat eye and eye type 3 web sling is designed for heavy-duty lifting and rigging applications. Constructed from durable polyester, it provides reliable strength and versatility in industrial settings.

  • Features a 6 ft. length for various lifting tasks
  • Constructed with 2-ply polyester material for enhanced durability
  • Offers a 3 in. width for stable load support
  • Provides a 17,200 lb. vertical lifting capacity
  • Rated for 6,900 lb. choker capacity

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.