Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Type 4 Web Sling, Polyester, 2 in., 6 ft., 1 ea

Catalog No. 5000511896
Encompass

This Type 4 twisted eye and eye web sling is designed for reliable material lifting applications. Constructed from durable polyester, this single-ply sling offers a 6 ft. length and a 2 in. width to support various rigging requirements.

  • Features a twisted eye and eye configuration
  • Constructed with single-ply polyester material
  • Measures 6 ft. in length
  • Measures 2 in. in width
  • Provides a 6,400 lb. vertical lifting capacity
  • Provides a 2,500 lb. choker capacity

Catalog No. 50-005-11896 Supplier MSC Supplier No. 43682376
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Type 4 twisted eye and eye web sling is designed for reliable material lifting applications. Constructed from durable polyester, this single-ply sling offers a 6 ft. length and a 2 in. width to support various rigging requirements.

  • Features a twisted eye and eye configuration
  • Constructed with single-ply polyester material
  • Measures 6 ft. in length
  • Measures 2 in. in width
  • Provides a 6,400 lb. vertical lifting capacity
  • Provides a 2,500 lb. choker capacity

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.