Learn More
MSC WorkSmart™ Nylon Cable Tie
Description
- Maximum bundle diameter: 81mm (3.180in.)
- Tensile strength: 50lb.
- Nylon has a low moisture absorption rate and conforms well to both wet and dry environments. It is used for general purpose applications and is resistant to chemicals, greases and oils.
Compliance
Standards met: MIL-S 23190E; MIL-SPEC M20693B; UL Listed
Specifications
Specifications
| Length (English) | 11 in. |
| Material | Nylon |
| Color | Red |
| For Use With (Application) | Securing items together |
| Temperature Range (English) | −40° to +185°F |
| Width (English) | 0.190 in. |
| Width (Metric) | 4.8 mm |
| Product Type | Cable Ties |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.