Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Flat Eye and Eye Web Sling, Polyester, 3 in., 10 ft., 1 ea.

Catalog No. 5000512300
Encompass

This flat eye and eye type 3 web sling is designed for secure and efficient material lifting applications. Constructed from durable polyester, it provides reliable strength for various industrial handling tasks.

  • Features a flat eye and eye design for versatile attachment
  • Constructed from 1-ply polyester material for durability
  • Measures 10 ft. long and 3 in. wide
  • Provides a vertical lift capacity of 2.4 tons (4,800 lbs.)
  • Rated for a choker capacity of 3,800 lbs.
  • Includes a basket capacity of 3,800 lbs.

Catalog No. 50-005-12300 Supplier MSC Supplier No. 43682889
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This flat eye and eye type 3 web sling is designed for secure and efficient material lifting applications. Constructed from durable polyester, it provides reliable strength for various industrial handling tasks.

  • Features a flat eye and eye design for versatile attachment
  • Constructed from 1-ply polyester material for durability
  • Measures 10 ft. long and 3 in. wide
  • Provides a vertical lift capacity of 2.4 tons (4,800 lbs.)
  • Rated for a choker capacity of 3,800 lbs.
  • Includes a basket capacity of 3,800 lbs.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.