Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Workstation Dual Draft Exhaust with Drain Chamber 48
SDP

Catalog No. 22444241 Shop All Mopec Products
Change view
Click to view available options
Height (Metric):
198cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
22-444-241 198cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-241 Supplier Mopec Supplier No. OE200

missing translation for 'validMainframeMsg'

This versatile, highly ventilated and compact, leg frame workstation makes the most of valuable floor space while ensuring a safe work environment. Mopec™ Workstation Dual Draft Exhaust with Drain Chamber 48 is designed for laboratories with space constraints.

  • Provides down and back draft ventilation
  • Three removable grid plate surfaces
  • Fixture with swing spout
  • Paper towel dispenser
  • Magnetic tool bar
  • One large and one small organizer bin
  • Adjustable shelf unit
  • Recessed fluorescent light
  • Inch and cm ruler
  • Back draft grill
  • Stainless steel leg frame

Warranty and Services

1 Year Warranty

Specifications

Product Type Trimming Station
Electrical Requirements GFCI Outlet
Frequency 60 Hz
Voltage 115 V
Ventilation Dual draft
Depth (English) 48 in.
Depth (Metric) 121 cm
Height (English) 78 in.
Width (English) 29 in.
Height (Metric) 198cm
Width (Metric) 73 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.