Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Workstation Dual Draft Exhaust with Drain Chamber 60
SDP

Catalog No. 22444242 Shop All Mopec Products
Change view
Click to view available options
Height (Metric):
195cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
22-444-242 195cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-242 Supplier Mopec Supplier No. OE300

missing translation for 'validMainframeMsg'

Medium sized grossing station designed for laboratories that need maximum ventilation. Mopec™ Workstation Dual Draft Exhaust with Drain Chamber 60 is a versatile ventilated workstation with leg frame offers more work space while ensuring a safe work environment.

  • Provides down and back draft ventilation
  • Grid plates perforated with .125 in. holes
  • Fixture with swing spout
  • Paper towel dispenser
  • Magnetic tool bar
  • One large and one small organizer bin
  • Adjustable shelf unit
  • Recessed energy saving LED light
  • Inch and cm ruler
  • Back draft grill
  • Free standing unit

Warranty and Services

1 Year Warranty

Specifications

Product Type Pathology Workstation
Frequency 60 Hz
Voltage 115 V
Ventilation Down and back draft ventilation
Depth (English) 60 in.
Depth (Metric) 152 cm
Height (English) 77.5 in.
Width (English) 29 in.
Height (Metric) 195cm
Width (Metric) 73cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.