Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Workstation Rack for CryoClear™ Vials

Catalog No. 220101189
Change view
Click to view available options
Color:
Blue
Green
Red
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-010-1189 Blue
22-010-1190 Green
22-010-1191 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-010-1189 Supplier Globe Scientific Supplier No. 3049B
Add to Cart
Add to Cart

Accommodates both round bottom and self-standing CryoClear™ vials, cryogenic vials and sample tubes.

  • Format: 10 x 4 (40-place)
  • Material: Polycarbonate (PC)
  • Anti-slip rubber feet
  • Autoclavable at 121°C, 15 psig (1 bar) for 20 min.
  • Temperature range: -196°C to +121°C
  • Dimensions: 215 x 100 x 25mm

Specifications

Color Blue
Holds 40 Vials
Array 10 x 4
Material Polycarbonate
Type Workstation Rack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.