Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Workstation Scan and Print Portable Kit with BMP61 Printer and Scanner

Catalog No. 19129123 Shop All Brady Corporation Products
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
19-129-123 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-129-123 Supplier Brady™ Supplier No. BWSSPSBBP33

missing translation for 'validMainframeMsg'

Brady Workstation Scan and Print Portable Kit, create production label workflows using a Brady BMP61 portable printer and CR2600 barcode scanning device.

Scan Mode - Scan existing barcodes to capture data and transfer onto a new label template.CVS Mode - Scan the name of a CSV file to print a specified batch of labels. Custom Script Mode - Perform advanced label operations such as parse scanned data or serialize labels. Scalable Workflows - Expand workflows to additional workstations on large projects using the Export and Import feature. Setup as many workflows as needed.

Specifications

Color Blue
Display Type LCD
For Use With (Equipment) BBP33 Label Printer
Dimensions (L x W) 12 x 9 x 9.5 in.
Color Capability Monochrome
Includes BBP33, Code Reader 2600 Scanner, Scan and Print Suite CD
Memory 4 GB
Print Speed 4 in./sec.
Resolution 300 dpi
Operating System Windows™ 7 (32- or 64-bit);Windows™ 7 Enterprise;Windows™ 7 Professional;Windows™ 7 SPI;Windows™ 7 Ultimate;Windows™ 8 (32- or 64-bit);Windows™ 8 Professional (32 or 64 bit);Windows™ 8.1 (32- or 64-bit);Windows™ 8.1 Enterprise;Windows™ 8.1 Professional;Windows™ 10
Quantity 1 Ea.
Power Supply Details 100 to 240 V, 50 to 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.