Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CEP Workstation™ Spill Pallets
SDP

Catalog No. 191202552
Encompass
Encompass_Preferred
Change view
Click to view available options
Capacity (English):
22 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-120-2552 22 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-120-2552 Supplier CEP Supplier No. 5117YE
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Use as dispensing station or customized work area

  • Tough polyethylene construction resists rust and corrosion
  • Low-profile workstation suitable for use on factory floor
  • Large sump capacity
  • Removable heavy-duty foam grates for easy cleaning

Specifications

Color Yellow
Capacity (English) 22 gal.
Capacity (Metric) 83.6 L
Material Polyethylene
Type Workstation Spill Pallet
For Use With (Application) Dispensing station or work center
Holds 2 Drums
Load Bearing Capacity (English) 2400 lb.
Load Bearing Capacity (Metric) 1080 kg
Dimensions (L x W x H) 53 x 28.5 x 6 in. (135 x 72 x 15 cm)
Length (English) 53 in.
Length (Metric) 135 cm
Width (English) 28.5 in.
Width (Metric) 72 cm
Height (English) 6 in.
Height (Metric) 15 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.