Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Worldwide Glass Resource 11mm Large Opening Snap Vials

Catalog No. 1481111 Shop All Worldwide Glass Resource Products
Change view
Click to view available options
Color:
Amber
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-811-11 Amber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-811-11 Supplier Worldwide Glass Resource Supplier No. 0010103
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Excellent for short-term storage

  • Snap vials manufactured from Type 1 borosilicate glass, available in clear or amber
  • Accept both aluminum snap seals and polyethylene snap caps
  • 12 × 32mm (0.4 × 1.2 in.)

Clear Vials

  • 0.3mL volume
  • Sold in pack of 100
Amber Vials
  • 1.8mL volume
  • Sold in case of 1000

Specifications

Color Amber
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Volume (Metric) 1.8 mL
For Use With (Application) For short term storage, accepts aluminum snap seal
Height (English) 1.25 in.
Volume (Metric) Working 1.8 mL
Closure Material Polyethylene
Closure Type Snap Cap
Quantity 1000 Cs.
Marking Spot Yes
Height (Metric) 32 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.